BALL VALVE,1 PC,1/2 IN,CPVC,CTS HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 PC,1/2 IN,CPVC,CTS HUB

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFG6
  • Mfr. Model # 3TFG6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Acetal
  • Standards UPC, NSF-61
  • Ball Material Acetal
  • Pipe Size 1/2"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 100 psi WOG
  • Port Full
  • Handle Type Tee
  • Features One Piece Design
  • Temp. Range 0 Degrees F - 180 Degrees F
  • Body Style Inline
  • Body Material CPVC
  • Seat Material PTFE/HDPE
  • Stem Type Safe-T-Shear(R)
  • Handle Material Polypropylene
  • Connection Type CTS HUB x CTS HUB
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list