Skip Content
BALL VALVE,1 PC,1-1/4 IN,PVC,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 PC,1-1/4 IN,PVC,SOCKET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YLG6
  • Mfr. Model # 4YLG6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Stem Material PVC
  • Ball Material PVC
  • Item Ball Valve
  • Standards -
  • Pipe Size 1-1/4"
  • Port Full
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Seat Material Santoprene
  • Handle Material ABS
  • Stem Type Blowout Proof
  • Connection Type Socket x Socket
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list