Skip Content
BALL VALVE,1 IN,SOCKET/THREADED,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 IN,SOCKET/THREADED,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJF4
  • Mfr. Model # 4TJF4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 1"
  • Stem Material PVC
  • Standards ASTM And NSF
  • Max. Pressure 235 psi WOG
  • Port Full
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list