BALL VALVE,1 IN,SOCKET/THREADED,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 IN,SOCKET/THREADED,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJC5
  • Mfr. Model # 4TJC5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Stem Material PVC
  • Ball Material PVC
  • Standards ASTM And NSF
  • Max. Pressure 235 psi WOG
  • Port Full
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline True Union
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual
  • Body Seal Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list