Skip Content
BALL VALVE,1 IN,SOCKET/THREADED,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 IN,SOCKET/THREADED,CPV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGC6
  • Mfr. Model # 4PGC6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material CPVC
  • Pipe Size 1"
  • Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
  • Port Full
  • Stem Material CPVC
  • Max. Pressure 225 psi WOG
  • Handle Type Lever
  • Temp. Range 32 Degrees F - 194 Degrees F
  • Body Material CPVC
  • Body Style Single Union and True Union
  • Seat Material PTFE
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list