Skip Content
BALL VALVE,1 IN,SOCKET,SCHEDULE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 IN,SOCKET,SCHEDULE 40

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFE4
  • Mfr. Model # 3TFE4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Standards UPC, NSF-61
  • Stem Material Acetal
  • Ball Material Acetal
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Features Schedule 40
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Style Inline
  • Body Material PVC
  • Stem Type Blowout Proof
  • Seat Material PVC
  • Handle Material ABS
  • Body Seal Material EPDM
  • Valve Structure 1-Piece
  • Connection Type Socket x Socket
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list