BALL VALVE,1 IN,SOCKET,FULL PORT,CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 IN,SOCKET,FULL PORT,CP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GJY3
  • Mfr. Model # 2GJY3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Ball Material CPVC
  • Item Ball Valve
  • Stem Material CPVC
  • Pipe Size 1"
  • Standards NSF Certified
  • Port Full
  • Max. Pressure 100 psi WOG
  • Handle Type Lever
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Body Style Inline
  • Stem Type Blowout Proof
  • Connection Type Socket x Socket
  • Seat Material PTFE
  • Valve Basic Body Material Plastic
  • Body Seal Material EPDM
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list