BALL VALVE,1 IN SOCKET/FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 IN SOCKET/FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CMC5
  • Mfr. Model # 1CMC5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Pipe Size 1"
  • Item Ball Valve
  • Max. Pressure 230 psi WOG
  • Port Full
  • Standards ASTM 1970-01
  • Handle Type Tee
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Ball Material PVC
  • Body Material PVC
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Material PVC
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list