Skip Content
BALL VALVE,1 IN SAE,BRONZE,600 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1 IN SAE,BRONZE,600 PSI

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7790501
  • Mfr. Model # 7790501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Standards MSS-SP-110
  • Pipe Size 1"
  • Item Ball Valve
  • Port Full
  • Max. Pressure 600 psi WOG
  • Stem Material Brass
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Features Mounting Pad for Actuation
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Body Style Inline
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Seat Material RPTFE
  • Compliance MSS SP-110
  • Connection Type SAE x SAE
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list