!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,1 IN NPT,TWO PIECE,BRONZ

BALL VALVE,1 IN NPT,TWO PIECE,BRONZ

APOLLO

BALL VALVE,1 IN NPT,TWO PIECE,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BALL VALVE,1 IN NPT,TWO PIECE,BRONZ

BALL VALVE,1 IN NPT,TWO PIECE,BRONZ

APOLLO

Clearance Price :
$29.33 / EACH

Your Price : $58.65 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBI77C10501
  • Mfr. Model # 77C10501A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with PVC Grip
  • Body Seal Material MPTFE
  • Ball Valve Product Group Manual
  • Standards ASTM B16, MSS-SP-110
  • Body Material Bronze B584
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Seat Material MPTFE
  • Handle Type Lever
  • Stem Material Brass
  • Features Contractor Series
  • Valve Basic Body Material Bronze
  • Overall Length 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list