Skip Content
BALL VALVE 1 IN NPT CAST BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 1 IN NPT CAST BRNZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010501
  • Mfr. Model # 7010501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.75 lbs

Product Details

Bronze ball valve. Standard port. Blow out proof stem. RPTFE seats and stuffing box ring. Adjustable packing gland, chromium plated ball. Rated 600 PSIG CWP, non-shock. 150 PSIG for saturated steam.

Technical Specs

  • Item Standard Port Threaded Ball Valve
  • Handle Type Lever
  • Features Premium Materials and Heavy Duty Construction, Adjustable Stem Packing Gland, Blow Out Proof Stem Design, RPTFE Seats and MPTFE Stem Packing Rings, Chromium Plated Ball
  • Ball Material B16, Chrome Plated or B283, C37700
  • Temp. Range 0 Degrees F - 500 Degrees F
  • Body Material B584-C84400
  • Body Style In Line
  • Stem Material B16
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Pipe Size 1"
  • Tube Size 1"
  • Standards MSS SP-110, CSA B51 CRN: OC10908.5C
  • Port Standard
  • Compliance MSS SP-110, CSA B51 CRN: OC10908.5C
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 PSI CWP
  • Handle Material Steel, Zinc Plated with Vinyl
  • Max. Steam Pressure 150 PSI SWP
  • Body Seal Material PTFE
  • Valve Structure 2 Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list