BALL VALVE,1 IN NPT,BZ,AUTO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 IN NPT,BZ,AUTO DRAIN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70-105-41
  • Mfr. Model # 70-105-41
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material B16 Brass Chrome Plated
  • Stem Material B16 Brass
  • Pipe Size 1"
  • Standards MSS SP-110
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Auto Drain
  • Handle Type Lever
  • Body Material Bronze
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list