BALL VALVE,1 IN,FNPT,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 IN,FNPT,CARBON STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD40
  • Mfr. Model # 6GD40
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -20 Degrees F - 425 Degrees F
  • Handle Type Lever
  • Ball Material 316 Stainless Steel
  • Body Style Inline
  • Body Material Carbon Steel
  • Seat Material PTFE
  • Standards ASTM
  • Stem Material 304 Stainless Steel
  • Port Standard
  • Handle Material 304 Stainless Steel
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Structure 1-Piece
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list