Skip Content
BALL VALVE,1.5 IN,SOLDER,BRASS,LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1.5 IN,SOLDER,BRASS,LEAD

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMT8
  • Mfr. Model # 5EMT8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Pipe Size 1-1/2"
  • Ball Material Brass w/Chrome
  • Stem Material Brass
  • Item Ball Valve
  • Standards MSS SP-110
  • Max. Pressure 600 psi WOG
  • Port Full
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Handle Type Lever
  • Temp. Range Up to 180 Degrees F
  • Body Material Lead-Free Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type Sweat x Sweat
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list