BALL VALVE 1/4 IN NPT CAST BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE 1/4 IN NPT CAST BRNZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010101
  • Mfr. Model # 7010101
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 0.56 lbs

Product Details

Bronze ball valve. Standard port. Blow out proof stem. RPTFE seats and stuffing box ring. Adjustable packing gland, chromium plated ball. Rated 600 PSIG CWP, non-shock. 150 PSIG for saturated steam.

Technical Specs

  • Handle Type Lever
  • Features Premium Materials and Heavy Duty Construction, Adjustable Stem Packing Gland, Blow Out Proof Stem Design, RPTFE Seats and MPTFE Stem Packing Rings, Chromium Plated Ball
  • Temp. Range 0 Degrees F - 500 Degrees F
  • Ball Material B16, Chrome Plated or B283, C37700
  • Item Standard Port Threaded Ball Valve
  • Body Material B584-C84400
  • Body Style In Line
  • Pipe Size 1/4"
  • Stem Type Blowout Proof
  • Tube Size 1/4"
  • Seat Material RPTFE
  • Stem Material B16
  • Standards MSS SP-110, CSA B51 CRN: OC10908.5C
  • Compliance ARRA
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 PSI CWP
  • Handle Material Steel, Zinc Plated with Vinyl
  • Port Standard
  • Valve Structure 2 Piece
  • Body Seal Material PTFE
  • Max. Steam Pressure 150 PSI SWP
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list