Skip Content
BALL VALVE,1/2 IN,THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1/2 IN,THREADED

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7210301
  • Mfr. Model # 7210301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Carbon Steel
  • Pipe Size 1/2"
  • Standards MSS SP-110
  • Stem Material RPTFE
  • Max. Pressure 3000 psig WOG
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Features High Pressure
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Handle Type Lever
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material RPTFE
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list