Skip Content
BALL VALVE,1/2 IN,SOLDER,LEAD-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1/2 IN,SOLDER,LEAD-FREE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70LF-203-01
  • Mfr. Model # 70LF-203-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material C27450 Lead-Free Brass/Chrome-Plated
  • Stem Material C27450 Lead-Free Brass
  • Pipe Size 1/2"
  • Standards ANSI/NSF 61 Section 8,2005
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Max. Steam Pressure 150 psi WSP
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Features White Grip and Blue Hang Tag
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Style Inline
  • Seat Material RPTFE
  • Body Material Lead-Free Bronze
  • Tube Size 1/2"
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list