BALL VALVE,1/2 IN,SOCKET/THREADED,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1/2 IN,SOCKET/THREADED,P

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJF2
  • Mfr. Model # 4TJF2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material PVC
  • Ball Material PVC
  • Standards ASTM And NSF
  • Max. Pressure 235 psi WOG
  • Port Full
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Style Inline True Union
  • Body Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Socket/FNPT x Socket/FNPT
  • Body Seal Material FPM
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list