Skip Content
BALL VALVE,1/2 IN,SOCKET/THREADED,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1/2 IN,SOCKET/THREADED,C

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJD6
  • Mfr. Model # 4TJD6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Standards ASTM And NSF
  • Stem Material PVC
  • Port Full
  • Ball Material PVC
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 180 Degrees F
  • Body Style Inline True Union
  • Body Material CPVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Body Seal Material EPDM
  • Valve Structure 2-Piece
  • Connection Type Socket/FNPT x Socket/FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list