Skip Content
BALL VALVE,1/2 IN,SOCKET,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1/2 IN,SOCKET,SCHEDULE 4

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFD9
  • Mfr. Model # 3TFD9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Ball Valve
  • Standards UPC, NSF-61
  • Pipe Size 1/2"
  • Ball Material Acetal
  • Stem Material Acetal
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi WOG
  • Features Schedule 40
  • Handle Type Tee
  • Body Style Inline
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Material PVC
  • Seat Material PVC
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Connection Type Socket x Socket
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list