Skip Content
BALL VALVE,1/2 IN SAE,BRONZE,600 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1/2 IN SAE,BRONZE,600 PS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7790301
  • Mfr. Model # 7790301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Stem Material Brass
  • Item Ball Valve
  • Standards MSS-SP-110
  • Pipe Size 1/2"
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Mounting Pad for Actuation
  • Handle Type Lever
  • Ball Material Chrome Plated Brass
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Connection Type SAE x SAE
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list