BALL VALVE,1/2 IN NPT,TWO PIECE,BRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1/2 IN NPT,TWO PIECE,BRO

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C10301
  • Mfr. Model # 77C10301
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Pipe Size 1/2"
  • Item Ball Valve
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Features Contractor Series
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze B584
  • Body Style Inline
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Standards ASTM B16, MSS-SP-110
  • Compliance IAPMO, ISO 9001
  • Body Seal Material MPTFE
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list