BALL VALVE,1/2 IN,EXTENSION STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1/2 IN,EXTENSION STEM

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCG8
  • Mfr. Model # 3RCG8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Pipe Size 1/2"
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Item Ball Valve
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Handle Type Lever
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Handle Material Zinc Plated Steel
  • Stem Type Blowout Proof, Extended
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Body Seal Material PTFE
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list