BALL VALVE,1/2 FPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1/2 FPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFBV4103D
  • Mfr. Model # LFBV4103D
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1820
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Lever
  • Temp. Range -65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C
  • Ball Material Chrome-Plated Brass
  • Body Style In Line
  • Body Material Cast Brass
  • Pipe Size 1/2"
  • Seat Material PTFE
  • Stem Material Brass
  • Handle Material Steel (Corrosion-Resistant Plating)
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Connection Type FNPT to FNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Standards ASME A112.18.1, CSA N125.1, CSA B125.3, NSF, ANSI 372
  • Body Seal Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list