Skip Content
BALL VALVE,1 1/4 SOLDER, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/4 SOLDER, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFBVC4103-22
  • Mfr. Model # LFBVC4103-22
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.388 lbs

Technical Specs

  • Handle Type Lever
  • Item Solder Ball Valves
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees F - 600 Degrees F
  • Body Material Brass
  • Body Style In Line
  • Seat Material PTFE
  • Stem Material Brass
  • Tube Size 1-1/4"
  • Handle Material Steel (Corrosion-Resistant Plating)
  • Max. Pressure 600 PSI WOG
  • Port Full
  • Connection Type Solder Female to Female
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Standards CSA
  • Body Seal Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list