Skip Content
BALL VALVE,1 1/4 IN,SOCKET/THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/4 IN,SOCKET/THREADED

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJD9
  • Mfr. Model # 4TJD9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • Ball Material PVC
  • Stem Material PVC
  • Item Ball Valve
  • Standards ASTM And NSF
  • Pipe Size 1-1/4"
  • Port Full
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Body Seal Material EPDM
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list