Skip Content
BALL VALVE,1 1/4 IN,SOCKET,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/4 IN,SOCKET,SCHEDULE

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFE6
  • Mfr. Model # 3TFE6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Acetal
  • Standards UPC, NSF-61
  • Pipe Size 1-1/4"
  • Stem Material Acetal
  • Max. Pressure 150 psi WOG
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Handle Type Tee
  • Features Schedule 40
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Seat Material PVC
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Connection Type Socket x Socket
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list