BALL VALVE,1 1/4 IN NPT,TWO PIECE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1 1/4 IN NPT,TWO PIECE,B

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C10601
  • Mfr. Model # 77C10601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Item Ball Valve
  • Port Full
  • Pipe Size 1-1/4"
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Contractor Series
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Brass
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Standards ASTM B16, MSS-SP-110
  • Stem Material Brass
  • Body Style Inline
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Compliance IAPMO, ISO 9001
  • Ball Valve Product Group Manual
  • Body Seal Material MPTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list