Skip Content
BALL VALVE 1 1/4 IN NPT CAST BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 1 1/4 IN NPT CAST BRNZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7010601
  • Mfr. Model # 7010601
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1822
  • Shipping Weight 1.0 lbs

Product Details

Bronze ball valve. Standard port. Blow out proof stem. RPTFE seats and stuffing box ring. Adjustable packing gland, chromium plated ball. Rated 600 PSIG CWP, non-shock. 150 PSIG for saturated steam.

Technical Specs

  • Features Heavy Pattern Construction
  • Handle Type Lever
  • Item Ball Valve
  • Body Style Inline
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Bronze
  • Pipe Size 1-1/4"
  • Seat Material PTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Standards ASTM B16
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Port Standard
  • Max. Pressure 600 psi CWP
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list