Skip Content
BALL VALVE,1-1/4 IN NPT,BZ,AUTO DRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1-1/4 IN NPT,BZ,AUTO DRA

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70-106-41
  • Mfr. Model # 70-106-41
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material B16 Brass Chrome Plated
  • Pipe Size 1-1/4"
  • Stem Material B16 Brass
  • Standards MSS SP-110
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Port Standard
  • Features Auto Drain
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list