BALL VALVE,1-1/4 IN,FNPTXFNPT,LEAD- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1-1/4 IN,FNPTXFNPT,LEAD-

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77CLF-106-01
  • Mfr. Model # 77CLF-106-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material C27450 Lead-Free Brass/Chrome-Plated
  • Stem Material C27450 Lead-Free Brass
  • Pipe Size 1-1/4"
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Port Full
  • Max. Pressure 600 psi WOG
  • Standards ANSI/NSF 61 Section 8,2005
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Features White Grip and Blue Hang Tag
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Lead-Free Bronze
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Body Seal Material MPTFE
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list