BALL VALVE,1 1/4 IN,FNPT,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 1/4 IN,FNPT,SCHEDULE 8

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFG1
  • Mfr. Model # 3TFG1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Stem Material Acetal
  • Ball Material Acetal
  • Standards UPC, NSF-61
  • Max. Pressure 150 psi WOG
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Features Schedule 80
  • Handle Type Tee
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Style Inline
  • Body Material PVC
  • Seat Material PVC
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material EPDM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list