Skip Content
BALL VALVE,1 1/4 FPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/4 FPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLFBV4103J
  • Mfr. Model # LFBV4103J
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1820
  • Shipping Weight 1.5 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Temp. Range -65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C
  • Body Style In Line
  • Body Material Cast Brass
  • Seat Material PTFE
  • Pipe Size 1-1/4"
  • Stem Material Brass
  • Handle Material Steel (Corrosion-Resistant Plating)
  • Port Full
  • Max. Pressure 600 PSI WOG
  • Connection Type FNPT to FNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Standards ASME A112.18.1, CSA N125.1, CSA B125.3, NSF, ANSI 372
  • Body Seal Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list