Skip Content
BALL VALVE 1-1/4 CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALL VALVE 1-1/4 CARBON STEEL

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI73A106-01
  • Mfr. Model # 73A106-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Standards MSS-SP-110
  • Stem Material Carbon Steel Melonite
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 1500 psi WOG
  • Features Forged Construction
  • Handle Type Lever
  • Temp. Range 20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list