Skip Content
BALL VALVE,1 1/2IN,SOCKET/THREADED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 1/2IN,SOCKET/THREADED,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGA9
  • Mfr. Model # 4PGA9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Stem Material PVC
  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Ball Material PVC
  • Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
  • Max. Pressure 225 psi WOG
  • Port Full
  • Handle Type Lever
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Body Material PVC
  • Seat Material PTFE
  • Body Style Single Union and True Union
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list