Skip Content
BALL VALVE,1 1/2 IN,SOLDER,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1 1/2 IN,SOLDER,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7020701
  • Mfr. Model # 7020701
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated
  • Pipe Size 1-1/2"
  • Stem Material B16
  • Standards MSS SP-110
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Features Heavy Duty
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Body Style Inline
  • Seat Material RPTFE
  • Tube Size 1-1/2"
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Compliance MSS SP-110
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list