Skip Content
BALL VALVE,1 1/2 IN,SOCKET/THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/2 IN,SOCKET/THREADED

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJF6
  • Mfr. Model # 4TJF6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 1-1/2"
  • Stem Material PVC
  • Standards ASTM And NSF
  • Port Full
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Style Inline True Union
  • Body Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material FPM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list