Skip Content
BALL VALVE,1-1/2 IN. ,P X P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1-1/2 IN. ,P X P

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ULY8
  • Mfr. Model # 5ULY8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item Ball Valve
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards NSF Annex G, UP Code, CSA, CA AB 1953, Vermont Act 193, ASME B 16.18, ASME B 16.22
  • Temp. Range 0 Degrees F to 250 Degrees F
  • Features Smart Connect
  • Handle Type Locking Lever
  • Ball Material 316 Stainless Steel
  • Body Material Lead-Free Bronze
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Seat Material PTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Tube Size 1-1/2"
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Max. Pressure 250 psi CWP
  • Port Full
  • Connection Type Press x Press
  • Valve Structure 2-Piece
  • Max. Steam Pressure 15 psi WSP
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual
  • Body Seal Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list