BALL VALVE,1 1/2 IN NPT,CARBON STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1 1/2 IN NPT,CARBON STEE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI73A10724
  • Mfr. Model # 73A10724
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Stem Material Carbon Steel Melonite
  • Standards MSS-SP-110
  • Max. Pressure 1500 psi WOG
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Features Actuator Mounting Pad
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material RPTFE
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list