BALL VALVE,1 1/2 IN,FNPT,CARBON STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 1/2 IN,FNPT,CARBON STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD42
  • Mfr. Model # 6GD42
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Pipe Size 1-1/2"
  • Item Ball Valve
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Body Style Inline
  • Handle Type Lever
  • Body Material Carbon Steel
  • Seat Material PTFE
  • Temp. Range -20 Degrees F - 425 Degrees F
  • Ball Material 316 Stainless Steel
  • Stem Material 304 Stainless Steel
  • Standards ASTM
  • Handle Material 304 Stainless Steel
  • Port Standard
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list