Skip Content
BALL VALVE,1 1/2 IN FNPT,115 VOLT,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 1/2 IN FNPT,115 VOLT,S

DYNAQUIP CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM62
  • Mfr. Model # 4YM62
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Item Ball Valve
  • Mount Direct
  • Voltage 115 VAC
  • Ball Valve Product Group Actuated
  • Standards -
  • Lug Dia. -
  • Port -
  • Hose I.D. 1-1/2"
  • Max. Operating Pressure Differential 1500 psi
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list