BALL VALVE,1 1/2 IN,EXTENSION STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 1/2 IN,EXTENSION STEM

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCH3
  • Mfr. Model # 3RCH3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.67 lbs

Technical Specs

  • Ball Material Chrome Plated Brass
  • Item Ball Valve
  • Pipe Size 1-1/2"
  • Stem Material Brass
  • Max. Pressure 600 psi WOG
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Handle Type Lever
  • Body Style Inline
  • Body Material Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof, Extended
  • Handle Material Zinc Plated Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list