Skip Content
BALL TRANSFER TABLE,BF 22 IN,L24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL TRANSFER TABLE,BF 22 IN,L24IN

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MY65
  • Mfr. Model # 3MY65
  • UNSPSC # 24101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Between Frame (In.) 22
  • Dimension B (In.) -
  • Dimension A (In.) -
  • Dimension C (In.) -
  • Dimension D (In.) -
  • Frames 3 1/2 x 1 3/8 x 11-gauge Steel, Epoxy Powder-painted
  • Height (In.) -
  • Includes 3MY68 BALL
  • Item Ball Transfer Table
  • Type -
  • Package Quantity 1
  • Length (In.) 24
  • Ball Material Carbon Steel
  • Width (In.) -
  • Housing Material -
  • Mounting Style -
  • Characteristics Balls Extend 5/16" above Top of Table Frame and are on 3" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list