BALL TRAILER INT THREAD 2X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL TRAILER INT THREAD 2X3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11149
  • Mfr. Model # 11149
  • UNSPSC # 25181707
  • CATALOGUE PAGE # 3211
  • Shipping Weight 1.84 lbs

Product Details

Solid steel, bright chrome finish. 2 inch ball diameter

Technical Specs

  • Shank Length (In.) 1-3/4
  • Ball Dia. (In.) 2
  • Capacity GVWR (Lb.) 3500
  • Finish Bright Chrome Plated
  • Shank Dia. (In.) 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list