Skip Content
BALL TRAILER INT THREAD 1-7/8X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL TRAILER INT THREAD 1-7/8X3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11148
  • Mfr. Model # 11148
  • UNSPSC # 25181707
  • CATALOGUE PAGE # 3211
  • Shipping Weight 1.54 lbs

Product Details

Solid steel, bright chrome finish. 1-7/8 inch ball diameter

Technical Specs

  • Shank Length (In.) 1-3/4
  • Capacity GVWR (Lb.) 2000
  • Finish Bright Chrome Plated
  • Ball Dia. (In.) 1-7/8"
  • Shank Dia. (In.) 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list