Skip Content
BALL TRAILER EXT THREAD 2X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL TRAILER EXT THREAD 2X3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11152P
  • Mfr. Model # 11152P
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3211
  • Shipping Weight 1.92 lbs

Product Details

Chrome regular hitch ball, capacity 3500 lbs, ball diameter 2 inches, shank diameter 3/4 inch, external.

Technical Specs

  • Shank Length (In.) 1-1/2
  • Type Chrome Regular Hitch Balls
  • Capacity GVWR (Lb.) 3500
  • Ball Dia. (In.) 2
  • Finish Bright Chrome Plated
  • Shank Dia. (In.) 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list