Skip Content
BALL TRAILER EXT THD L/SHNK 2X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL TRAILER EXT THD L/SHNK 2X3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11252
  • Mfr. Model # 11252
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3211
  • Shipping Weight 2.12 lbs

Product Details

Chrome long shank hitch ball, capacity 3500 lbs, ball diameter 2 inches, shank diameter 3/4 inch, shank length 3 inches, internal.

Technical Specs

  • Type Chrome Long Shank Hitch Balls
  • Shank Length (In.) 3-1/4
  • Ball Dia. (In.) 2
  • Finish Bright Chrome Plated
  • Shank Dia. (In.) 3/4"
  • Capacity GVWR (Lb.) 3500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list