BALL TRAILER EXT THD EX/LIFT 2X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL TRAILER EXT THD EX/LIFT 2X1IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11253
  • Mfr. Model # 11253
  • UNSPSC # 25181707
  • CATALOGUE PAGE # 3211
  • Shipping Weight 3.175 lbs

Product Details

External thread extra lift trailer hitch ball. Solid steel with a bright chrome finish.

Technical Specs

  • Shank Length (In.) 1
  • Ball Dia. (In.) 2
  • Capacity GVWR (Lb.) 3500
  • Finish Bright Chrome Plated
  • Shank Dia. (In.) 1"
  • Type External Thread Trailer Hitch Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list