Skip Content
BALL TRAILER EXT THD 120000 2- 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL TRAILER EXT THD 120000 2- 5/16

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11155X
  • Mfr. Model # 11155X
  • UNSPSC # 25181707
  • CATALOGUE PAGE # 3211
  • Shipping Weight 4.06 lbs

Product Details

External thread trailer hitch ball. Solid steel with a bright chrome finish.

Technical Specs

  • Shank Length (In.) 2
  • Capacity GVWR (Lb.) 12,000
  • Ball Dia. (In.) 2-5/16
  • Finish Bright Chrome Plated
  • Shank Dia. (In.) 1-1/4"
  • Type External Thread Trailer Hitch Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list