Skip Content
BALL SCREW,0.631 IN DIA,24 IN L,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL SCREW,0.631 IN DIA,24 IN L,STE

THOMSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LGG2
  • Mfr. Model # 2LGG2
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Includes -
  • Item Precision Ball Screw
  • Length 24"
  • Type -
  • Direction Right Hand
  • Material Carbon Steel
  • Lead (In.) 0.200
  • Agency Compliance -
  • For Use With End Blocks 8106-448-009, 7824154
  • Lead (mm) -
  • For Use With Ball Nuts 8106-448-009, 7824154
  • Root Diameter (In.) 0.500
  • Root Diameter (mm) -
  • Number of Starts 1
  • Ball Screw Dia. 0.631"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list